Panduit 6NP4P24-GY-S-PAN-PV TX6000™ Comm Data Premise Cable, Cat 6 Non Plenum, Grey, Reel-In-A-Box | Graybar Store
Panduit - TX6000™ Comm Data Premise Cable, Cat 6 Non Plenum, Grey, Reel-In-A-Box - 6NP4P24-GY-S-PAN-PV
+ / - Hover over image to Zoom
Other Views

    TX6000™ Comm Data Premise Cable, Cat 6 Non Plenum, Grey, Reel-In-A-Box

    Manufacturer: Panduit
    Manufacturer #: 6NP4P24-GY-S-PAN-PV
    SKU: 22123804
    $282.68
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel-In-A-Box
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6NP4P24-GY-S-PAN-PV
    • Color Grey
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    Product Overview:
    Grey TX6000™ category 6 non-plenum 4-pair cable. Manufacturer's part number PUR6004IG-UY.
    • 23 AWG bare copper wire
    • Riser: polyolefin insulation
    • Jacket, flame retardant PVC
    • Cable has been characterized to 550 MHz, 300 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, 10GBASE-T, ATM, Token Ring