Panduit TX6000™ Comm Data Premise Cable, Cat 6 Non-Plenum | Graybar Store
Panduit - TX6000™ Comm Data Premise Cable, Cat 6 Non-Plenum
+ / - Hover over image to Zoom
Other Views

    TX6000™ Comm Data Premise Cable, Cat 6 Non-Plenum

    Manufacturer: Panduit
         

    Panduit's Category 6 UTP copper cable exceeds the requirements of the industry standards. Third party tested to comply with ANSI/TIA/EIA-568-B.2-1.

    • 23 AWG bare copper wire
    • Riser: polyolefin insulation
    • Jacket, flame retardant PVC
    • Cable has been characterized to 550 MHz, 300 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, 10GBASE-T, ATM, Token Ring
    See More >>
    • Manufacturer Panduit
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Price
    6NP4P24-BL-S-PAN-PV
    22123803
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    Blue
    $
    282
    .68
    1000 Ft
    /
    Reel
    22123803
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Blue
    $
    282
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-P-PAN-PV
    25475146
    4
    Flame-Retardant PVC
    1000 Foot Box
    Blue
    $
    282
    .68
    1000 Ft
    /
    Reel
    25475146
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Color
    Blue
    $
    282
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-S-PAN-PV
    22123806
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    Yellow
    $
    282
    .68
    1000 Ft
    /
    Reel
    22123806
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    Yellow
    $
    282
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-S-PAN-PV
    22123804
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    Grey
    $
    282
    .68
    1000 Ft
    /
    Reel
    22123804
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    Grey
    $
    282
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-S-PAN-PV
    22123805
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    White
    $
    282
    .68
    1000 Ft
    /
    Reel
    22123805
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    White
    $
    282
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-S-PAN-PV
    25092012
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    Black
    $
    282
    .68
    1000 Ft
    /
    Reel
    25092012
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    Black
    $
    282
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-S-PAN-PV
    25002172
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    Green
    $
    282
    .68
    1000 Ft
    /
    Reel
    25002172
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    Green
    $
    282
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-RD-S-PAN-PV
    25097468
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    Red
    $
    282
    .68
    1000 Ft
    /
    Reel
    25097468
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Color
    Red
    $
    282
    .68
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123803 SKU, 22123803 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Blue
    Price
    $
    282
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25475146 SKU, 25475146 ANALYTICS...
    Package
    1000 Foot Box
    Color
    Blue
    Price
    $
    282
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123806 SKU, 22123806 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    Yellow
    Price
    $
    282
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123804 SKU, 22123804 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    Grey
    Price
    $
    282
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123805 SKU, 22123805 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    White
    Price
    $
    282
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25092012 SKU, 25092012 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    Black
    Price
    $
    282
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25002172 SKU, 25002172 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    Green
    Price
    $
    282
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25097468 SKU, 25097468 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Color
    Red
    Price
    $
    282
    .68
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available