Panduit UTPSP7GYY TX6™ PLUS UTP Patch Cords, 7 FT, Grey | Graybar Store
Panduit - TX6™ PLUS UTP Patch Cords, 7 FT, Grey - UTPSP7GYY
+ / - Hover over image to Zoom
Other Views

    TX6™ PLUS UTP Patch Cords, 7 FT, Grey

    Manufacturer: Panduit
    Manufacturer #: UTPSP7GYY
    SKU: 25078077
    $8.82
    Checking Pricing
         
    Color:Grey
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP7GYY
    • Color Grey
    • Category Cat 6
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    TX6™ PLUS Cat 6 grey patch cord- 7 ft.
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Labels on patch cords provide identification of performance level, length, and quality control number
    • All TX6 patch cords exceed or meet all applicable Category 6 specifications