Panduit SP688-C TX6™ Plus UTP Modular Plug | Graybar Store
Panduit - TX6™ Plus UTP Modular Plug - SP688-C
+ / - Hover over image to Zoom
Other Views

    TX6™ Plus UTP Modular Plug

    Manufacturer: Panduit
    Manufacturer #: SP688-C
    SKU: 22079863
    $148.00
    Checking Pricing
         
    Plug Configuration:8-Contact 8-Position
    Conductor Size:24 AWG
    Conductor Type:Solid or Stranded
    Package Quantity:100
    Category Type:Cat 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SP688-C
    • Connector Type RJ45
    • Category Type Cat 6
    • Conductor Size 24 AWG
    • Conductor Type Solid or Stranded
    Product Overview:
    TX6™ Plus Cat 6 UTP modular plug, 100 pack.
    • 8-position, 8-wire modular plug
    • Terminates 24 AWG, 100 ohm, stranded or solid conductor
    • 50 microinches of gold for superior performance