Panduit 6NP4P24-OR-P-PAN-PV-NS TX6™ Comm Data Premise Cable, Cat 6 Non Plenum, Orange | Graybar Store
Panduit - TX6™ Comm Data Premise Cable, Cat 6 Non Plenum, Orange - 6NP4P24-OR-P-PAN-PV-NS
+ / - Hover over image to Zoom
Other Views

    TX6™ Comm Data Premise Cable, Cat 6 Non Plenum, Orange

    Manufacturer: Panduit
    Manufacturer #: 6NP4P24-OR-P-PAN-PV-NS
    SKU: 25477866
    $257.79
    Checking Pricing
         
    Color:Orange
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6NP4P24-OR-P-PAN-PV-NS
    • Color Orange
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    Product Overview:
    Orange TX6™ category 6 non-plenum 4-pair cable. Manufacturer's part number PUR6C04OR-U.
    • 23 AWG bare copper wire
    • Riser: polyolefin insulation
    • Jacket, flame retardant PVC
    • Cable has been characterized to 350 MHz, 100 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, 10GBASE-T, ATM, Token Ring