Panduit Cat 6 Non-Plenum Cable | Graybar Store
Panduit - Cat 6 Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6 Non-Plenum Cable

    Manufacturer: Panduit
         

    Panduit's Category 6 UTP copper cable meets the requirements of the industry standards. The cable conductors are 23 AWG and constructed with polyolefin insulation. The copper conductors are twisted in pairs and covered by a flame retardant jacket.

    • 23 AWG bare copper wire
    • Riser: polyolefin insulation
    • Jacket, flame retardant PVC
    • Cable has been characterized to 350 MHz, 100 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, 10GBASE-T, ATM, Token Ring
    See More >>
    • Manufacturer Panduit
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    Price
    6NP4P24-OR-P-PAN-PV-NS
    25477866
    Orange
    4
    Flame-Retardant PVC
    1000 Foot Box
    $
    257
    .79
    1000 Ft
    /
    Reel
    25477866
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    $
    257
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-PAN-PV-NS
    25373084
    White
    4
    Flame-Retardant PVC
    1000 Foot Box
    $
    257
    .79
    1000 Ft
    /
    Reel
    25373084
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    $
    257
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-P-PAN-PV-NS
    25308745
    Blue
    4
    Flame-Retardant PVC
    1000 Foot Box
    $
    257
    .79
    1000 Ft
    /
    Reel
    25308745
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    $
    257
    .79
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-S-PAN-PV
    25002162
    Orange
    4
    1000 ft Reel in a Box
    $
    0
    .29
    /
    EA
    25002162
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel in a Box
    $
    0
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25477866 SKU, 25477866 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    Price
    $
    257
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25373084 SKU, 25373084 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    Price
    $
    257
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25308745 SKU, 25308745 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    Price
    $
    257
    .79
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25002162 SKU, 25002162 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel in a Box
    Price
    $
    0
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available