Panduit 5EXHNP4P24-BL-P-PAN-PV TX5500™ Category 5e U/UTP Copper Cable, CMR, Blue | Graybar Store
Panduit - TX5500™ Category 5e U/UTP Copper Cable, CMR, Blue - 5EXHNP4P24-BL-P-PAN-PV
+ / - Hover over image to Zoom
Other Views

    TX5500™ Category 5e U/UTP Copper Cable, CMR, Blue

    Manufacturer: Panduit
    Manufacturer #: 5EXHNP4P24-BL-P-PAN-PV
    SKU: 22123787
    $184.11
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 5EXHNP4P24-BL-P-PAN-PV
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    Product Overview:
    Blue TX5504™ category 5e non-plenum 4-pair cable. Manufacturer's part number PUR5504BU-UY.
    • 24 AWG solid copper wire insulated with PE
    • Riser: polyolefin insulation
    • Jacket, low smoke flame retardant PVC
    • Cable has been characterized to 450 MHz, 350 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, ATM, Token Ring