Panduit TX5500™ Category 5e U/UTP Copper Cable, CMR | Graybar Store
Panduit - TX5500™ Category 5e U/UTP Copper Cable, CMR
+ / - Hover over image to Zoom
Other Views

    TX5500™ Category 5e U/UTP Copper Cable, CMR

    Manufacturer: Panduit
         

    Enhanced copper cable, category 5e U/UTP, CMR, 4-pair, conductors are 24 AWG with polyethylene insulation, twisted in pairs, and all four pairs are protected by a flame-retardant PVC jacket.

    • 24 AWG solid copper wire insulated with PE
    • Riser: polyolefin insulation
    • Jacket, low smoke flame retardant PVC
    • Cable has been characterized to 450 MHz, 350 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, ATM, Token Ring
    See More >>
    • Manufacturer Panduit
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    5EXHNP4P24-BL-P-PAN-PV
    22123787
    Blue
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Box
    $
    184
    .11
    1000 Ft
    /
    Reel
    22123787
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    $
    184
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BK-P-PAN-PV
    25464607
    Black
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Box
    $
    184
    .11
    1000 Ft
    /
    Reel
    25464607
    Color
    Black
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    $
    184
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-P-PAN-PV
    22123789
    White
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Box
    $
    184
    .11
    1000 Ft
    /
    Reel
    22123789
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    $
    184
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-YL-P-PAN-PV
    22123790
    Yellow
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Box
    $
    184
    .11
    1000 Ft
    /
    Reel
    22123790
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    $
    184
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123787 SKU, 22123787 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    Price
    $
    184
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25464607 SKU, 25464607 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    Price
    $
    184
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123789 SKU, 22123789 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    Price
    $
    184
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123790 SKU, 22123790 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Box
    Price
    $
    184
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available