Panduit 5EXHP4P24-YL-P-PAN-TP TX5500™ Category 5e U/UTP Copper Cable, CMP, Yellow | Graybar Store
Panduit - TX5500™ Category 5e U/UTP Copper Cable, CMP, Yellow - 5EXHP4P24-YL-P-PAN-TP
+ / - Hover over image to Zoom
Other Views

    TX5500™ Category 5e U/UTP Copper Cable, CMP, Yellow

    Manufacturer: Panduit
    Manufacturer #: 5EXHP4P24-YL-P-PAN-TP
    SKU: 22123794
    $376.12
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 5EXHP4P24-YL-P-PAN-TP
    • Color Yellow
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow TX5504™ category 5e non-plenum 4-pair cable. Manufacturer's part number PUP5504YL-UY.
    • 24 AWG solid copper wire insulated with PE
    • Plenum: FEP insulation
    • Jacket, flame retardant PVC
    • Cable has been characterized to 450 MHz, 350 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, ATM, Token Ring