Panduit Cat 5e Enhanced Plenum Cable | Graybar Store
Panduit - Cat 5e Enhanced Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 5e Enhanced Plenum Cable

    Manufacturer: Panduit
         

    Enhanced copper cable, category 5e U/UTP, CMP, 4-pair, conductors are 24 AWG with polyethylene insulation, twisted in pairs, and all four pairs are protected by a flame-retardant PVC jacket.

    • 24 AWG solid copper wire insulated with PE
    • Plenum: FEP insulation
    • Jacket, flame retardant PVC
    • Cable has been characterized to 450 MHz, 350 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, ATM, Token Ring
    See More >>
    • Manufacturer Panduit
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Cable Type
    Packaging
    Price
    5EXHP4P24-YL-P-PAN-TP
    22123794
    Yellow
    4
    Flame-Retardant PVC
    1000 Foot Box
    $
    376
    .12
    1000 Ft
    /
    Reel
    22123794
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    376
    .12
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-P-PAN-TP
    22123791
    Blue
    4
    Flame-Retardant PVC
    1000 Foot Box
    $
    376
    .12
    1000 Ft
    /
    Reel
    22123791
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    376
    .12
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-WH-P-PAN-TP
    22123793
    White
    4
    Plenum; U/UTP
    1000 ft per Box
    $
    0
    .38
    /
    EA
    22123793
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft per Box
    $
    0
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123794 SKU, 22123794 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    376
    .12
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123791 SKU, 22123791 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    376
    .12
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123793 SKU, 22123793 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft per Box
    Price
    $
    0
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available