Brother TX2311 Tape For P-Touch | Graybar Store
Brother - Tape For P-Touch - TX2311
+ / - Hover over image to Zoom
Other Views

    Tape For P-Touch

    Manufacturer: Brother
    Manufacturer #: TX2311
    SKU: 93143652
    $54.44
    Checking Pricing
         
    Use With:P-Touch PC Computer Label Printers; PT-8000; PT-35; PT-30; PT-PC
    Length:50 ft.
    Color:Black on White
    Width (mm):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TX2311
    • Color Black on White
    • Length 50 ft.
    • Width (mm) 12
    • Use With P-Touch PC Computer Label Printers; PT-8000; PT-35; PT-30; PT-PC
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Laminated Tape, Size 50 Ft. L x 1/2 Inch W, Legend Blank, Color Black Print on White Background, Brand or Series P-Touch