Brother TX6511 TX Laminated Tape for P-Touch Labeler, 24 mm, Black On Yellow | Graybar Store
Brother - TX Laminated Tape for P-Touch Labeler, 24 mm, Black On Yellow - TX6511
+ / - Hover over image to Zoom
Other Views

    TX Laminated Tape for P-Touch Labeler, 24 mm, Black On Yellow

    Manufacturer: Brother
    Manufacturer #: TX6511
    SKU: 94025386
    $71.98
    Checking Pricing
         
    Material:Polyester
    Use With:PT-30, PT-35, PT-8000, PT-PC
    Width (Inches):0.94
    Length:15 Meters
    Color:Black on Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TX6511
    • Color Black on Yellow
    • Length 15 Meters
    • Width (Inches) 0.94
    • Material Polyester
    • Use With PT-30, PT-35, PT-8000, PT-PC
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Black on Yellow tape for the P-Touch labeler, 24 mm wide. Pack of 1.
    • Laminated tape
    • Ideal for indoor/outdoor home or office use
    • Black on Yellow