Lithonia Lighting TWS LED 1 50K 120 PE M4 TWS Dark Bronze LED Wall Luminaire | Graybar Store
Lithonia Lighting - TWS Dark Bronze LED Wall Luminaire - TWS LED 1 50K 120 PE M4
+ / - Hover over image to Zoom
Other Views

    TWS Dark Bronze LED Wall Luminaire

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWS LED 1 50K 120 PE M4
    SKU: 25500603
    $259.79
    Checking Pricing
         
    Housing Color:Dark Bronze
    Input Voltage:120
    Wattage:19
    Color Temperature (Kelvin):5000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWS LED 1 50K 120 PE M4
    • Housing Color Dark Bronze
    • Color Temperature (Kelvin) 5000
    • Fixture Type Wallpack
    • Input Voltage 120
    • Lamp Type LED
    • Wattage 19
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED wall luminaire, dark bronze finish 19W wallpack with photocell photo eye, is ideal for energy-saving security lighting solutions.
    • CRI: 69
    • Lumens: 1017
    • Includes photocell photo eye
    • Dimensions: 6-3/4 L x 5-5/16 W x 10-7/8 H inches
    • 100,000 Rated life hours
    • Wide light distribution
    • Product contributes to reducing energy consumption
    • Recommended mounting height: 10 to 15 ft.