Lithonia Lighting TWR2 250M TB SCWA LPI TWR Contractor Select Die-Cast Wallpack, Glass Refractor 150-400W MH | Graybar Store
Lithonia Lighting - TWR Contractor Select Die-Cast Wallpack, Glass Refractor 150-400W MH - TWR2 250M TB SCWA LPI
+ / - Hover over image to Zoom
Other Views

    TWR Contractor Select Die-Cast Wallpack, Glass Refractor 150-400W MH

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWR2 250M TB SCWA LPI
    SKU: 25214236
    $236.21
    Checking Pricing
         
    Wattage:250
    Input Voltage:120-277
    Housing Color:Dark Bronze
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWR2 250M TB SCWA LPI
    • Housing Color Dark Bronze
    • Color Temperature (Kelvin) 4000
    • Fixture Type Wallpack
    • Input Voltage 120-277
    • Lamp Type Metal Halide
    • Wattage 250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TWR select 250W, dark bronze wallpack non cut-off type for use with metal halide lamps.
    • Rugged, corrosion-resistant, die-cast aluminum back housing and hinged door frame
    • Castings are sealed with a one-piece gasket to prevent contamination
    • Housing configured for mounting directly over a standard 4 inch outlet box
    • Suitable for surface wiring via any of three convenient 1/2 inch threaded conduit entry hubs
    • EISA compliant
    • Mogul-base lamp included