Viking Electronics DLE-200B Two-Way Phone Line Simulator | Graybar Store
Viking Electronics - Two-Way Phone Line Simulator - DLE-200B
+ / - Hover over image to Zoom
Other Views

    Two-Way Phone Line Simulator

    Manufacturer: Viking Electronics
    Manufacturer #: DLE-200B
    SKU: 95017169
    $135.87
    Checking Pricing
         
    Power Source:120V AC Power Adapter (Included)
    Length (Feet):0.0
    Color:Off White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # DLE-200B
    • Color Off White
    • Length (Feet) 0.0
    • Power Source 120V AC Power Adapter (Included)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two-way phone line simulator.
    The DLE-200B Line Simulator provides precise dial tone, DC talk battery and standard or distinctive ringing. The unit also provides a CPC break on hang up.

    Applications

    • Dedicated point-to-point communications (ringdown circuits)
    • Program Telecom products without a phone line
    • Connecting dictation equipment to Electronic Key Systems
    • Intersystem TE line
    • Courtesy phones
    • Demonstrating telecom equipment at trade shows, meetings, etc.
    • Connecting modems together
    • Prison phone communications
    • Programming PC based voice products
    • Replacement for Proctor Model #46220 and Proctor Model #46240 (requires 4 DLE-200B's)

    Features

    • Compatible with fax machines and modem speeds up to 28.8 kbps
    • Precise dial tone 32V DC talk battery
    • Switch selectable ring cadence
    • Provides CPC breaks after hang-up on either port
    • Switch selectable audio attenuation
    • Provides 2 seconds of precise dial tone after off-hook
    • Provides ring back signal to calling device
    • One or two way ring down capability
    • Jumper selectable ring count
    • Ring down and dial tone off mode (ideal for prison phone communications, etc.)
    Specifications
    • Power: 120V AC/13.8V AC 1.25A, UL listed adapter provided Power Supply
    • Current Draw: 600 mA maximum
    • Dimensions: 4.75 x 2.75 x 1.38 inches (120 mm x 70 mm x 35 mm)
    • Shipping Weight: 1.59 lbs (.72 kg)
    • Environmental: 32°F to 90°F (0° C to 32°) with 5% to 95% non-condensing humidity
    • Ringer Output: 2.0 REN load
    • Loop Length: 2.6 mi. (4.2 km) maximum - 24 AWG twisted pair
    • Dial Tone Level: -20dBm with 600 Ohm load
    • CPC Break Time: 2 seconds or 150 msec (selectable)
    • Maximum Data Speed: 28,800 bps
    • Connections: (2) RJ11 jacks