Square D (Schneider Electric) 9002AW6 Two Stage 5A Foot Switch With Pedal/Side Shields | Graybar Store
Square D (Schneider Electric) - Two Stage 5A Foot Switch With Pedal/Side Shields - 9002AW6
+ / - Hover over image to Zoom
Other Views

    Two Stage 5A Foot Switch With Pedal/Side Shields

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW6
    SKU: 88248702
    $587.73
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Additional Features:Two Stage (1 Pole each Stage)
    Additional Options:Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW6
    • Additional Options Spring Return
    • Additional Features Two Stage (1 Pole each Stage)
    • Amperage Rating 5
    • NEMA Style 2/4/13
    • Voltage Rating 600
    • Country of Origin 99 - Multiple
    Product Overview:
    Two stage 5A 600V foot switch with pedal/side shields and spring return with mechanical latch.
    • Two Stage: One pole each stage
    • Spring return with mechanical latch