Thomas and Betts 3307 T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 2 in. | Graybar Store
Thomas and Betts - T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 2 in. - 3307
+ / - Hover over image to Zoom
Other Views

    T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3307
    SKU: 88264157
    $23.85
    Checking Pricing
         
    Additional Features:Wire Size 1.15 to 1.98 in.
    KO Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3307
    • Additional Features Wire Size 1.15 to 1.98 in.
    • Connection Type Twin Screw
    • Finish Zinc Electroplated
    • KO Size (Inches) 2 in.
    Product Overview:
    Zinc electroplated malleable iron 2-screw connector for 1.150 to 1.980 inch non-metallic sheathed cable or flexible cord and 2 inch KO.