CommScope Systimax Two Post Wall Mount Rack with 3 Inch Channel | Graybar Store
CommScope Systimax - Two Post Wall Mount Rack with 3 Inch Channel
+ / - Hover over image to Zoom
Other Views

    Two Post Wall Mount Rack with 3 Inch Channel

    Manufacturer: CommScope Systimax
         

    Wall mount rack is designed for applications where floor space for free standing racks or cabinets is not available. Wall mount rack provides a sturdy platform for wall mounted equipment.

    Wall Mount Rack:
    • UL Listed
    • Easily assembled
    • Swinging door hinges from left or right side
    • Cable lances are provided in top and sides for cable ties and straps
    See More >>
    • Manufacturer CommScope Systimax
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Mounting Hole Type
    Rack Units
    Color
    Price
    760082479
    25183561
    84 in.
    20.4 in.
    #12-24
    45
    Black
    $
    191
    .93
    /
    EA
    25183561
    Height (Inches)
    84 in.
    Width (Inches)
    20.4 in.
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Color
    Black
    $
    191
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    760090118
    25285247
    84 in.
    20.4 in.
    3/8 Inch
    45
    Black
    $
    161
    .50
    /
    EA
    25285247
    Height (Inches)
    84 in.
    Width (Inches)
    20.4 in.
    Mounting Hole Type
    3/8 Inch
    Rack Units
    45
    Color
    Black
    $
    161
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25183561 SKU, 25183561 ANALYTICS...
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Color
    Black
    Price
    $
    191
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25285247 SKU, 25285247 ANALYTICS...
    Mounting Hole Type
    3/8 Inch
    Rack Units
    45
    Color
    Black
    Price
    $
    161
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available