Great Lakes Case and Cabinet GLRR-1984BA Two Post Rack | Graybar Store
Great Lakes Case and Cabinet - Two Post Rack - GLRR-1984BA
+ / - Hover over image to Zoom
Other Views

    Two Post Rack

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GLRR-1984BA
    SKU: 25068906
    $211.25
    Checking Pricing
         
    Width (Inches):20.31 in.
    Depth (Inches):14 in.
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GLRR-1984BA
    • Color Black
    • Mounting Style Horizontal Mount
    • Type 2-Post Rack
    • Rack Units 45
    • Depth (Inches) 14 in.
    • Height (Inches) 84 in.
    • Width (Inches) 20.31 in.
    • Includes #12-24 Tapped Holes; Rack Mounting Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two Post Rack with mounting hardware; 84 in. x 20.31 in.W X 14 in.D; 45 RMU; 1500 lb. weight capacity; black anodized finish
    • EIA 310-E Compliant
    • #12-24 tapped holes for mounting
    • Constructed from double sided, extruded, anodized aluminum
    • Self tapping 1/2 inch bolts for added strength and stability; no nuts required for assembly