Leviton 49252-PO2 Cable Manager, Horizontal, Black, 2 RU | Graybar Store
Leviton - Cable Manager, Horizontal, Black, 2 RU - 49252-PO2
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Horizontal, Black, 2 RU

    Manufacturer: Leviton
    Manufacturer #: 49252-PO2
    SKU: 92121695
    $196.03
    Checking Pricing
         
    Height (Inches):3.5 in.
    Width (Inches):19 in.
    Material:Steel
    Color:Black
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49252-PO2
    • Color Black
    • Application Patch Cords
    • Mounting Style Horizontal; Vertical
    • Type Patch Corder Organizer Panel
    • Rack Units 2
    • Height (Inches) 3.5 in.
    • Width (Inches) 19 in.
    • Material Steel
    Product Overview:
    Two-Position Patch Cord Organizer Panel, Black, Steel, Horizontal; Vertical, Patch Cords, Rack Units: 2