Burndy BIT350 Two-Port Unitap™ Insulated Multiple Tap Connectors | Graybar Store
Burndy - Two-Port Unitap™ Insulated Multiple Tap Connectors - BIT350
+ / - Hover over image to Zoom
Other Views

    Two-Port Unitap™ Insulated Multiple Tap Connectors

    Manufacturer: Burndy
    Manufacturer #: BIT350
    SKU: 97114214
    $58.40
    Checking Pricing
         
    No. of Ports:2
    Wire Size:10 AWG to 350 kcmil
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIT350
    • No. of Ports 2
    • Insulation Material Plastisol
    • Wire Size 10 AWG to 350 kcmil
    • Material Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-port Unitap™ insulated multi-tap connector with one sided entry for 10 AWG to 350 kcmil wire.