Burndy BIT2/0 Two-Port Unitap™ Insulated Multiple Tap Connectors | Graybar Store
Burndy - Two-Port Unitap™ Insulated Multiple Tap Connectors - BIT2/0
+ / - Hover over image to Zoom
Other Views

    Two-Port Unitap™ Insulated Multiple Tap Connectors

    Manufacturer: Burndy
    Manufacturer #: BIT2/0
    SKU: 97099127
    $25.75
    Checking Pricing
         
    No. of Ports:2
    Wire Size:14 AWG to 2/0 AWG
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIT2/0
    • No. of Ports 2
    • Insulation Material Plastisol
    • Wire Size 14 AWG to 2/0 AWG
    • Material Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-port Unitap™ insulated multi-tap connector with one sided entry for 14 to 2/0 AWG wire.