Precidia Technologies PE000754 Two Port Serial to 10/100 Base-T Ethernet Connectivity | Graybar Store
Precidia Technologies - Two Port Serial to 10/100 Base-T Ethernet Connectivity - PE000754
+ / - Hover over image to Zoom
Other Views

    Two Port Serial to 10/100 Base-T Ethernet Connectivity

    Manufacturer: Precidia Technologies
    Manufacturer #: PE000754
    SKU: 25127620
    $223.62
    Checking Pricing
         
    Additional Features:2 x RS232, 1 x Ethernet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Precidia Technologies
    • Manufacturer # PE000754
    • Additional Features 2 x RS232, 1 x Ethernet
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Real-time network access to 2 serial devices.
    • Extend the life of existing equipment
    • Seamless operation
    • Simple installation and management using NetVu
    • Simultaneously powers and networks two 9V serial devices