Altronix AL175UL Two outlet power supply charger with 1.5 Amp | Graybar Store
Altronix - Two outlet power supply charger with 1.5 Amp - AL175UL
+ / - Hover over image to Zoom
Other Views

    Two outlet power supply charger with 1.5 Amp

    Manufacturer: Altronix
    Manufacturer #: AL175UL
    SKU: 22119253
    $133.68
    Checking Pricing
         
    Amps:1.75 A
    Voltage (Volts):115V AC / 12/24V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL175UL
    • Voltage (Volts) 115V AC / 12/24V DC
    • Amps 1.75 A
    • Country of Origin US - USA
    Product Overview:
    2 PTC Outputs power supply/charger. 12/24VDC @ 1.75A. Class 2. grey enclosure.
    Two Output Switching Power Supply/Charger that converts a 115VAC 60Hz input, into two individually PTC protected 12VDC or 24VDC outputs.