Panduit LCD6-10A-L Two-Hole Standard Barrel Lug with Inspection Window | Graybar Store
Panduit - Two-Hole Standard Barrel Lug with Inspection Window - LCD6-10A-L
+ / - Hover over image to Zoom
Other Views

    Two-Hole Standard Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCD6-10A-L
    SKU: 99503045
    $7.33
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Size (Inches):#10
    Stud Hole Spacing:0.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD6-10A-L
    • Finish Tin-Plated
    • Materials Copper
    • Stud Hole Spacing 0.63 in.
    Product Overview:
    Blue 2-hole standard barrel lug with inspection window with #10 stud size for 6 AWG wire.
    Panduit's 2-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.