Panduit LCD8-14A-L Two-Hole Standard Barrel Lug with Inspection Window | Graybar Store
Panduit - Two-Hole Standard Barrel Lug with Inspection Window - LCD8-14A-L
+ / - Hover over image to Zoom
Other Views

    Two-Hole Standard Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCD8-14A-L
    SKU: 96051713
    $3.43
    Checking Pricing
         
    Wire Size:8 AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:0.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD8-14A-L
    • Finish Tin Plated
    • Materials Copper
    • Stud Hole Spacing 0.63 in.
    • Stud Size (Inches) 1/4
    Product Overview:
    Red 2-hole standard barrel lug with inspection window with 1/4-inch stud size for 8 AWG wire.
    Panduit's 2-hole standard barrel compression lug is copper, tin plated and is coded for copper conductors.