Panduit LCC2-14AW-Q Two-Hole Long Barrel Lug with Inspection Window | Graybar Store
Panduit - Two-Hole Long Barrel Lug with Inspection Window - LCC2-14AW-Q
+ / - Hover over image to Zoom
Other Views

    Two-Hole Long Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC2-14AW-Q
    SKU: 25113030
    $6.86
    Checking Pricing
         
    Wire Size:2 AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:0.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC2-14AW-Q
    • Finish Tin Plated
    • Materials Copper
    • Stud Hole Spacing 0.63 in.
    • Stud Size (Inches) 1/4
    Product Overview:
    Brown 2-hole long barrel lug with inspection window and 1/4 inch stud size for 2 AWG wire.
    Panduit's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.