Panduit LCC250-12W-X Two-Hole Long Barrel Lug with Inspection Window | Graybar Store
Panduit - Two-Hole Long Barrel Lug with Inspection Window - LCC250-12W-X
+ / - Hover over image to Zoom
Other Views

    Two-Hole Long Barrel Lug with Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC250-12W-X
    SKU: 25108045
    $24.96
    Checking Pricing
         
    Wire Size:250 kcmil
    Stud Size (Inches):1/2
    Stud Hole Spacing:1.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC250-12W-X
    • Finish Tin Plated
    • Materials Copper
    • Stud Hole Spacing 1.75 in.
    • Stud Size (Inches) 1/2
    Product Overview:
    Yellow 2-hole long barrel lug with inspection window and 1/2 inch stud size for 250 kcmil wire.
    Panduit's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.