Burndy YA39A5 Two Hole Hylug™ Uninsulated Aluminum Compression Lug | Graybar Store
Burndy - Two Hole Hylug™ Uninsulated Aluminum Compression Lug - YA39A5
+ / - Hover over image to Zoom
Other Views

    Two Hole Hylug™ Uninsulated Aluminum Compression Lug

    Manufacturer: Burndy
    Manufacturer #: YA39A5
    SKU: 88048630
    $75.49
    Checking Pricing
         
    Wire Size:750 kcmil
    Die Color:Yellow
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA39A5
    • Die Color Yellow
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials Aluminum
    • Wire Size 750 kcmil
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-hole Hylug™ uninsulated aluminum compression lug for 750 kcmil wire. No inspection window.
    Burndy's 2-hole aluminum compression lug is tin plated and used with copper and aluminum conductors.