Burndy YA4CL2TC14 Two Hole Hylug™ Code Conductor Short Barrel | Graybar Store
Burndy - Two Hole Hylug™ Code Conductor Short Barrel - YA4CL2TC14
+ / - Hover over image to Zoom
Other Views

    Two Hole Hylug™ Code Conductor Short Barrel

    Manufacturer: Burndy
    Manufacturer #: YA4CL2TC14
    SKU: 90065897
    $5.73
    Checking Pricing
         
    Wire Size:4 AWG
    Die Color:Grey
    Stud Hole Spacing:5/8 in.
    Hole Diameter (Inches):1/4
    Size (Inches):2.36
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA4CL2TC14
    • Die Color Grey
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    • Materials Copper
    • Size (Inches) 2.36
    • Stud Hole Spacing 5/8 in.
    • Wire Size 4 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/4-inch 2-hole short barrel Hylug™ copper compression lug for 4 AWG wire. With inspection window.
    Burndy's 2-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.