Burndy YAV102TC14 Two Hole Hylug™ Code Conductor Short Barrel | Graybar Store
Burndy - Two Hole Hylug™ Code Conductor Short Barrel - YAV102TC14
+ / - Hover over image to Zoom
Other Views

    Two Hole Hylug™ Code Conductor Short Barrel

    Manufacturer: Burndy
    Manufacturer #: YAV102TC14
    SKU: 90013312
    $7.56
    Checking Pricing
         
    Wire Size:14 to 10 AWG
    Stud Hole Spacing:5/8 in.
    Hole Diameter (Inches):1/4
    Size (Inches):1.84
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV102TC14
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    • Materials Copper
    • Size (Inches) 1.84
    • Stud Hole Spacing 5/8 in.
    • Wire Size 14 to 10 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/4-inch 2-hole short barrel Hylug™ copper compression lug for 14 to 10 AWG wire.
    Burndy's 2-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.