Burndy YA2CL2TC38 Two Hole Hylug™ Code Conductor Short Barrel | Graybar Store
Burndy - Two Hole Hylug™ Code Conductor Short Barrel - YA2CL2TC38
+ / - Hover over image to Zoom
Other Views

    Two Hole Hylug™ Code Conductor Short Barrel

    Manufacturer: Burndy
    Manufacturer #: YA2CL2TC38
    SKU: 89089230
    $6.49
    Checking Pricing
         
    Wire Size:2 AWG
    Die Color:Brown
    Stud Hole Spacing:1 in.
    Hole Diameter (Inches):3/8
    Size (Inches):3.03
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA2CL2TC38
    • Die Color Brown
    • Finish Tin Plated
    • Hole Diameter (Inches) 3/8
    • Materials Copper
    • Size (Inches) 3.03
    • Stud Hole Spacing 1 in.
    • Wire Size 2 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/8-inch 2-hole short barrel Hylug™ copper compression lug for 2 AWG wire. With inspection window.
    Burndy's 2-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.