Burndy YAZ6C2TC14E1 Two Hole Hylug™ Code Conductor Long Barrel Inspection Window | Graybar Store
Burndy - Two Hole Hylug™ Code Conductor Long Barrel Inspection Window - YAZ6C2TC14E1
+ / - Hover over image to Zoom
Other Views

    Two Hole Hylug™ Code Conductor Long Barrel Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ6C2TC14E1
    SKU: 99505311
    $9.34
    Checking Pricing
         
    Wire Size:6 AWG
    Die Color:Blue
    Stud Hole Spacing:1 in.
    Hole Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ6C2TC14E1
    • Die Color Blue
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/4
    • Materials Copper
    • Stud Hole Spacing 1 in.
    • Wire Size 6 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/4-inch 2-hole long barrel Hylug™ copper compression lug for 6 AWG wire. With inspection window.
    Burndy's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.