Burndy YA282TC38 Two Hole Hylug™ Code Conductor Long Barrel | Graybar Store
Burndy - Two Hole Hylug™ Code Conductor Long Barrel - YA282TC38
+ / - Hover over image to Zoom
Other Views

    Two Hole Hylug™ Code Conductor Long Barrel

    Manufacturer: Burndy
    Manufacturer #: YA282TC38
    SKU: 90078817
    $12.88
    Checking Pricing
         
    Wire Size:4/0 AWG
    Die Color:Purple
    Stud Hole Spacing:1 in.
    Hole Diameter (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA282TC38
    • Die Color Purple
    • Finish Tin Plated
    • Hole Diameter (Inches) 3/8
    • Materials Copper
    • Stud Hole Spacing 1 in.
    • Wire Size 4/0 AWG
    • For Use With Copper
    • Country of Origin US - USA
    Product Overview:
    2-hole long barrel Hylug™ copper compression lug for 4/0 AWG wire. No inspection window.
    Burndy's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.