Burndy YA322N Two Hole Hylug™ Code Conductor Long Barrel | Graybar Store
Burndy - Two Hole Hylug™ Code Conductor Long Barrel - YA322N
+ / - Hover over image to Zoom
Other Views

    Two Hole Hylug™ Code Conductor Long Barrel

    Manufacturer: Burndy
    Manufacturer #: YA322N
    SKU: 88048608
    $29.14
    Checking Pricing
         
    Wire Size:400 kcmil
    Die Color:Blue
    Stud Hole Spacing:1-3/4 in.
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA322N
    • Die Color Blue
    • Finish Tin Plated
    • Hole Diameter (Inches) 1/2
    • Materials Copper
    • Stud Hole Spacing 1-3/4 in.
    • Wire Size 400 kcmil
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-hole long barrel Hylug™ copper compression lug for 400 kcmil wire. No inspection window.
    Burndy's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.