Panduit LAB350-12-2 Two-Hole Aluminum Lug | Graybar Store
Panduit - Two-Hole Aluminum Lug - LAB350-12-2
+ / - Hover over image to Zoom
Other Views

    Two-Hole Aluminum Lug

    Manufacturer: Panduit
    Manufacturer #: LAB350-12-2
    SKU: 88198094
    $54.40
    Checking Pricing
         
    Wire Size:350 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAB350-12-2
    • Finish Tin Plated
    • Materials Aluminum
    • Wire Size 350 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brown 2-hole aluminum lug with 1/2 inch stud hole for 350 kcmil wire.
    Panduit's 2-hole aluminum compression lug is tin-plated and used with copper and aluminum conductors.