Wiremold (Legrand) V4047WF Two-Gang Overlapping Cover with One Duplex Installed and Modular Furniture Opening | Graybar Store
Wiremold (Legrand) - Two-Gang Overlapping Cover with One Duplex Installed and Modular Furniture Opening - V4047WF
+ / - Hover over image to Zoom
Other Views

    Two-Gang Overlapping Cover with One Duplex Installed and Modular Furniture Opening

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047WF
    SKU: 25127231
    $19.95
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5-1/8 in.
    Fitting Type:one duplex
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047WF
    • Color Ivory
    • Size 5-1/8 in.
    • Fitting Type one duplex
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series 2 gang 5-1/8 inch ivory overlapping cover with one duplex.