Wiremold (Legrand) V4047JX Two-Gang Overlapping Cover Single Round Opening | Graybar Store
Wiremold (Legrand) - Two-Gang Overlapping Cover Single Round Opening - V4047JX
+ / - Hover over image to Zoom
Other Views

    Two-Gang Overlapping Cover Single Round Opening

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047JX
    SKU: 22123414
    $9.66
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5-1/8 in.
    Fitting Type:Single Round
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047JX
    • Color Ivory
    • Size 5-1/8 in.
    • Fitting Type Single Round
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series 5-1/8 in. 2-gang overlapping single round cover plate with ivory finish.