Wiremold (Legrand) V4047BX Two-Gang Overlapping Cover Duplex Receptacle | Graybar Store
Wiremold (Legrand) - Two-Gang Overlapping Cover Duplex Receptacle - V4047BX
+ / - Hover over image to Zoom
Other Views

    Two-Gang Overlapping Cover Duplex Receptacle

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4047BX
    SKU: 22123403
    $9.66
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5-1/8 in.
    Fitting Type:duplex receptacle
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4047BX
    • Color Ivory
    • Size 5-1/8 in.
    • Fitting Type duplex receptacle
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series 5-18 inch steel 2-gang overlapping duplex receptacle cover with ivory finish.