Allied Moulded Products FB-5N Two-Gang Floor Box Assembly | Graybar Store
Allied Moulded Products - Two-Gang Floor Box Assembly - FB-5N
+ / - Hover over image to Zoom
Other Views

    Two-Gang Floor Box Assembly

    Manufacturer: Allied Moulded Products
    Manufacturer #: FB-5N
    SKU: 25818785
    $124.34
    Checking Pricing
         
    Opening:3
    Box Style:Extra Deep
    Color:Black
    Size:4.5 W x 4.06 D x 4.34 H in
    No. of Gangs:2-Gang
    Depth:4.06 in.
    Cover Type:Flip Lid
    Material:Nickel Plated Brass (Cover); Polycarbonate (Box)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # FB-5N
    • Color Black
    • Size 4.5 W x 4.06 D x 4.34 H in
    • Box Style Extra Deep
    • Cover Type Flip Lid
    • Depth 4.06 in.
    • No. of Gangs 2-Gang
    • Opening 3
    • Material Nickel Plated Brass (Cover); Polycarbonate (Box)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Two-Gang Floor Box Assembly, Depth: 4.06 in, Opening: 3, Size: 4.5 W x 4.06 D x 4.34 H in, Nickel Plated Brass (Cover); Polycarbonate (Box), No. of Gangs: 2