Wiremold (Legrand) G4047BB Two-Gang Cover Two Duplex Receptacles Fitting, Gray | Graybar Store
Wiremold (Legrand) - Two-Gang Cover Two Duplex Receptacles Fitting, Gray - G4047BB
+ / - Hover over image to Zoom
Other Views

    Two-Gang Cover Two Duplex Receptacles Fitting, Gray

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047BB
    SKU: 22123406
    $13.01
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5-1/8 in. L x 4-3/4 in. H
    Fitting Type:Duplex receptacle cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047BB
    • Size 5-1/8 in. L x 4-3/4 in. H
    • Fitting Type Duplex receptacle cover
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 2-gang raceway with (2) duplex receptacle cover and grey finish. It measures 5-1/8 in. L x 4-3/4 Inch H