Wiremold (Legrand) G4047BF Two-Gang Cover Duplex and Modular Furniture Fitting, Gray | Graybar Store
Wiremold (Legrand) - Two-Gang Cover Duplex and Modular Furniture Fitting, Gray - G4047BF
+ / - Hover over image to Zoom
Other Views

    Two-Gang Cover Duplex and Modular Furniture Fitting, Gray

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4047BF
    SKU: 22123408
    $13.01
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:5- 1/8 in. W x 4-3/4 in. H
    Fitting Type:Duplex and module furniture fittting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4047BF
    • Size 5- 1/8 in. W x 4-3/4 in. H
    • Fitting Type Duplex and module furniture fittting
    • No. of Gangs 2-Gang
    • Country of Origin US - USA
    Product Overview:
    Steel grey 2-gang overlapping cover plate with (1) 15/20 amp duplex receptacle and (1) modular furniture fitting. It measure 5- 1/8 in. W x 4-3/4 in. H