Pass and Seymour (Legrand) RC-2 Two Gang Cover | Graybar Store
Pass and Seymour (Legrand) - Two Gang Cover - RC-2
+ / - Hover over image to Zoom
Other Views

    Two Gang Cover

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: RC-2
    SKU: 92140548
    $1.36
    Checking Pricing
         
    Opening:1
    Color:Grey
    No. of Gangs:2-Gang
    Shape:Square
    Material:Plastic
    Capacity (Cubic Inch):5.3 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # RC-2
    • Color Grey
    • Capacity (Cubic Inch) 5.3 cu. in.
    • No. of Gangs 2-Gang
    • Opening 1
    • Shape Square
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Device Box Cover, Raised, Height 4-1/4 Inch, Width 4-1/4 Inch, 3/8 Inch Raised, (2) Device, Box Size 4-1/4 Inch, Capacity 5.3 Cu Inch, 2-Gang