Werner 6002 Two Foot 6002 Series Stepladder | Graybar Store
Werner - Two Foot 6002 Series Stepladder - 6002
+ / - Hover over image to Zoom
Other Views

    Two Foot 6002 Series Stepladder

    Manufacturer: Werner
    Manufacturer #: 6002
    SKU: 97118801
    $72.37
    Checking Pricing
         
    Height (Feet):2 ft.
    Load Rating (Pound):250 lb.
    Spread (Inches):19-1/2
    Width (Inches):17-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6002
    • Height (Feet) 2 ft.
    • Load Rating (Pound) 250 lb.
    • Materials Fiberglass
    • Spread (Inches) 19-1/2
    • Width (Inches) 17-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Two-foot high fiberglass ladder has a 250 pound capacity.
    6002 Series Stepladder
    • Type I, Duty Rating
    • Ladder Height: 2 Feet
    • Platform Depth: 5-5/8 Inch
    • Platform Length: 12-3/8 Inch
    • Base Width: 17-1/4 Inch
    • Spread: 19-1/2 Inch
    • Material: Fiberglass
    • Load Capacity: 250 Pound
    • Steps: 3 Inch Wide
    • Rail: 3-1/8 Inch Front Wide x 1-3/4 Inch Rear Wide
    • Flange: 1-1/8 Inch Front Wide x 1-3/16 Inch Rear Back Wide x 5/8 Inch Rear Front Wide
    • HolsterTop with Lock-In System secures tools to Increase productivity
    • Slip-resistant TRACTION-TRED®; Steps
    • Braces on bottom steps
    • External spreaders are pinch-proof