Burndy 2 Conductor Lug Aluminum Alloy | Graybar Store
Burndy - 2 Conductor Lug Aluminum Alloy
+ / - Hover over image to Zoom
Other Views

    2 Conductor Lug Aluminum Alloy

    Manufacturer: Burndy
         

    Burndy's two conductor terminal lugs are specifically engineered to meet the demanding applications of both the Central Office and Wireless Communication markets. This connector is for copper and aluminum conductors.

    • Manufacturer Burndy
    • No. of Wires 2
    • For Use With Copper, Aluminum
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Wire Size
    Stud Size (Inches)
    Use With
    Material
    Price
    K2A25U
    88047537
    14 to 1/0 AWG
    1/4
    Tin Plated Aluminum
    $
    4
    .85
    /
    EA
    88047537
    Wire Size
    14 to 1/0 AWG
    Stud Size (Inches)
    1/4
    Use With
    Material
    Tin Plated Aluminum
    $
    4
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A26U
    88047538
    14 to 2/0 AWG
    1/4
    Tin Plated Aluminum
    $
    5
    .45
    /
    EA
    88047538
    Wire Size
    14 to 2/0 AWG
    Stud Size (Inches)
    1/4
    Use With
    Material
    Tin Plated Aluminum
    $
    5
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A29U
    88047539
    6 AWG to 250 kcmil
    3/8
    Tin Plated Aluminum
    $
    14
    .06
    /
    EA
    88047539
    Wire Size
    6 AWG to 250 kcmil
    Stud Size (Inches)
    3/8
    Use With
    Material
    Tin Plated Aluminum
    $
    14
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A31U
    88047541
    4 AWG to 350 kcmil
    1/2
    Tin Plated Aluminum
    $
    19
    .48
    /
    EA
    88047541
    Wire Size
    4 AWG to 350 kcmil
    Stud Size (Inches)
    1/2
    Use With
    Material
    Tin Plated Aluminum
    $
    19
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A36U
    88047542
    2 AWG to 600 kcmil
    1/2
    Tin Plated Aluminum
    $
    30
    .24
    /
    EA
    88047542
    Wire Size
    2 AWG to 600 kcmil
    Stud Size (Inches)
    1/2
    Use With
    Material
    Tin Plated Aluminum
    $
    30
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A40U
    88047544
    300 to 800 kcmil
    5/8
    Aluminum Conductors; Copper Conductors
    $
    35
    .83
    /
    EA
    88047544
    Wire Size
    300 to 800 kcmil
    Stud Size (Inches)
    5/8
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    $
    35
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A40U2N
    88047545
    300 to 800 kcmil
    1/2
    Aluminum Conductors; Copper Conductors
    $
    49
    .43
    /
    EA
    88047545
    Wire Size
    300 to 800 kcmil
    Stud Size (Inches)
    1/2
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    $
    49
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A44U
    88047546
    500 to 1000 kcmil
    5/8
    Aluminum Conductors; Copper Conductors
    $
    35
    .78
    /
    EA
    88047546
    Wire Size
    500 to 1000 kcmil
    Stud Size (Inches)
    5/8
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    $
    35
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A31U2N
    88047540
    6 AWG to 350 kcmil (Aluminum), 6 AWG to 350 kcmil Str. (Copper)
    1/2
    Aluminum Conductors; Copper Conductors
    $
    25
    .40
    /
    EA
    88047540
    Wire Size
    6 AWG to 350 kcmil (Aluminum), 6 AWG to 350 kcmil Str. (Copper)
    Stud Size (Inches)
    1/2
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    $
    25
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K2A36U2N
    88047543
    2 AWG to 500 kcmil (Aluminum), 2 AWG to 500 kcmil Str. (Copper)
    1/2
    Aluminum Conductors; Copper Conductors
    $
    41
    .49
    /
    EA
    88047543
    Wire Size
    2 AWG to 500 kcmil (Aluminum), 2 AWG to 500 kcmil Str. (Copper)
    Stud Size (Inches)
    1/2
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    $
    41
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047537 SKU, 88047537 ANALYTICS...
    Use With
    Material
    Tin Plated Aluminum
    Price
    $
    4
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047538 SKU, 88047538 ANALYTICS...
    Use With
    Material
    Tin Plated Aluminum
    Price
    $
    5
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047539 SKU, 88047539 ANALYTICS...
    Use With
    Material
    Tin Plated Aluminum
    Price
    $
    14
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047541 SKU, 88047541 ANALYTICS...
    Use With
    Material
    Tin Plated Aluminum
    Price
    $
    19
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047542 SKU, 88047542 ANALYTICS...
    Use With
    Material
    Tin Plated Aluminum
    Price
    $
    30
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047544 SKU, 88047544 ANALYTICS...
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    Price
    $
    35
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047545 SKU, 88047545 ANALYTICS...
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    Price
    $
    49
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047546 SKU, 88047546 ANALYTICS...
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    Price
    $
    35
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047540 SKU, 88047540 ANALYTICS...
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    Price
    $
    25
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047543 SKU, 88047543 ANALYTICS...
    Use With
    Aluminum Conductors; Copper Conductors
    Material
    Price
    $
    41
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available