Burndy K2A36U Two-Conductor Universal Terminal, 2 AWG to 600 kcmil Wire | Graybar Store
Burndy - Two-Conductor Universal Terminal, 2 AWG to 600 kcmil Wire - K2A36U
+ / - Hover over image to Zoom
Other Views

    Two-Conductor Universal Terminal, 2 AWG to 600 kcmil Wire

    Manufacturer: Burndy
    Manufacturer #: K2A36U
    SKU: 88047542
    $30.24
    Checking Pricing
         
    Wire Size:2 AWG to 600 kcmil
    Stud Size (Inches):1/2
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2A36U
    • No. of Wires 2
    • Stud Size (Inches) 1/2
    • Wire Size 2 AWG to 600 kcmil
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-conductor universal lug for 2 AWG to 600 kcmil wire.