Burndy K2A29U Two-Conductor Universal Terminal, 6 AWG to 250 kcmil Wire | Graybar Store
Burndy - Two-Conductor Universal Terminal, 6 AWG to 250 kcmil Wire - K2A29U
+ / - Hover over image to Zoom
Other Views

    Two-Conductor Universal Terminal, 6 AWG to 250 kcmil Wire

    Manufacturer: Burndy
    Manufacturer #: K2A29U
    SKU: 88047539
    $14.06
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):3/8
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2A29U
    • No. of Wires 2
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG to 250 kcmil
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-conductor universal lug for 6 AWG to 250 kcmil wire.