Burndy K2A25U Two-Conductor Universal Terminal, 14 to 1/0 AWG Wire | Graybar Store
Burndy - Two-Conductor Universal Terminal, 14 to 1/0 AWG Wire - K2A25U
+ / - Hover over image to Zoom
Other Views

    Two-Conductor Universal Terminal, 14 to 1/0 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: K2A25U
    SKU: 88047537
    $4.85
    Checking Pricing
         
    Wire Size:14 to 1/0 AWG
    Stud Size (Inches):1/4
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2A25U
    • No. of Wires 2
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 1/0 AWG
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2-conductor universal lug for 14 to 1/0 AWG wire.