Burndy K22A36U2 Two-Conductor Universal Terminal | Graybar Store
Burndy - Two-Conductor Universal Terminal - K22A36U2
+ / - Hover over image to Zoom
Other Views

    Two-Conductor Universal Terminal

    Manufacturer: Burndy
    Manufacturer #: K22A36U2
    SKU: 88047535
    $96.80
    Checking Pricing
         
    Wire Size:(4)2 AWG to 600 kcmil
    Stud Size (Inches):3/8
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K22A36U2
    • Stud Size (Inches) 3/8
    • Wire Size (4)2 AWG to 600 kcmil
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • Country of Origin US - USA
    Product Overview:
    2-pad universal terminal for 2 AWG to 600 kcmil.