Square D (Schneider Electric) XB4BL73415 Two Button Push Button | Graybar Store
Square D (Schneider Electric) - Two Button Push Button - XB4BL73415
+ / - Hover over image to Zoom
Other Views

    Two Button Push Button

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BL73415
    SKU: 25284960
    $75.72
    Checking Pricing
         
    Shape of Head:Rectangular
    Additional Features:Projecting
    Voltage Rating:600 V
    Color:Green/Red
    Operator Type:Spring Return
    Contact Operation:1 NC; 1 NO; Slow-Break
    Material:Silver Alloy (Ag/Ni)
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BL73415
    • Color Green/Red
    • Additional Features Projecting
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO; Slow-Break
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 13; 4X
    • Operator Type Spring Return
    • Shape of Head Rectangular
    • Material Silver Alloy (Ag/Ni)
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Two Button Push Button, Green/Red, NEMA Style: 13; 4X, Rectangular, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Voltage Rating: 600 V